https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhR1U0TDJoaE5DOHhNRFF3T1RVNU1qRTVNekExTkM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZVMHhmTXpBd2VETXdNQzVxY0djfDEyZjllNjMxMDNmN2IxNzlkYjcwNDZhYzk4ZjIyMzU4YjY3ODMyMmJkMTE1NmMyNGZiYjUyYTUyZjc1NzI3ODk
NTN
NTN
NUKR120
NTN NTN
Description
NUKR120 CAM FOLLOWER ; NON RETURNABLE 120MM 53MM 42MM DIA
Cam Follower Bearing; 120MM Roller Diameter; 50MM Roller Width; Crowned Roller Surface; Stud Type; 42MM Stud Diameter; M42X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
NUKR120
BDI #
1227367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR120/p/1227367
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
5.163
EAN
4547359133493
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M42 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
11.398
Long Description
Cam Follower Bearing; 120MM Roller Diameter; 50MM Roller Width; Crowned Roller Surface; Stud Type; 42MM Stud Diameter; M42X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
4.724 Inch | 120 Millimeter
Stud Diameter
1.654 Inch | 42 Millimeter
Roller Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh