https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-VG-EC-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjJ8aW1hZ2UvanBlZ3xhREpoTDJobE1TOHhNREF5T0RVMk9ESTRNVEV4T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlZrZGZSVU5mU0VSZk16QXdlRE13TUM1cWNHY3wzODA2MTBmYWMzYjBjMzI0MjQyYzFkMWVlYTM2YjAyY2NhY2I3OGRkMGNmMDNlMzRhNjFiZDEzMTUxOGQ1ZTRi
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
VLRE-4-1/2
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
VLRE 4 1/2 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95986
BDI #
737383
Details
490.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VLRE-4-1-2/p/737383
Your Price
$ 490.82 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.314
EAN
0622424959865
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
VLRE-4 1/2
Manufacturer Internal Number
95986
Weight / LBS
7.3
Long Description
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh