https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-SRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTN8aW1hZ2UvanBlZ3xhRGhqTDJneU1pOHhNRFV4TVRreU9Ea3hPREEwTmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCNE16QXdMbXB3Wnd8Y2NjOGMzODA4YTBkYTJmZGM0MWZmMDhmOTQxNzRmZjBiMmQ2MmQwNjAyMDlhODdlMzM2ZmNlYzIzYjU2ZjU4Yw
INA
INA
KLR-D-10X46X12-2Z
INA INA
Description
KLR-D-10X46X12-2Z YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Cam Follower Bearing; 10MM Bore; 46MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable
Part #
KLRD10X46X12-2Z
BDI #
21438562
Details
77.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/KLR-D-10X46X12-2Z/p/21438562
Your Price
$ 77.68 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.03
EAN
4047643185936
Product Group - BDI
L00220
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.0664
Long Description
Cam Follower Bearing; 10MM Bore; 46MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable
Roller Diameter
1.811 Inch | 46 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh