

SEW EURODRIVE
SEW EURODRIVE
0013693X
SEW EURODRIVE SEW EURODRIVE
Description
0013693X CR BEARING ; NJ217E
Cylindrical Roller Bearing; Single Row; 85MM Bore; 150MM Outside Diameter; 28MM Width; Steel Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
0013693X
BDI #
27464421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/0013693X/p/27464421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 85MM Bore; 150MM Outside Diameter; 28MM Width; Steel Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Cylindrical Roller Bearing; Single Row; 85MM Bore; 150MM Outside Diameter; 28MM Width; Steel Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer