Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1000RXK3623A https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-STL-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Mzh8aW1hZ2UvanBlZ3xhR1k1TDJoaE5TODVOekl6TnpVME9UY3hNVFkyTG1wd1p3fDM2N2RmMWUxNWE5ZTg1NjlmOWZjZDE3YmQ0YmIwY2NmNWRjZjIzYmE0MGFjMjBjMDNhMmU5NTk0YWJmNjRiZDA
1309916 Cylindrical Roller Bearings 

TIMKEN TIMKEN

1000RXK3623A

Description

1000RXK3623A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD MULTI-ROW

Cylindrical Roller Bearing; 1000MM Bore; Tapered; 1309.878MM Outside Diameter; 879.856MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

1000RXK3623A

BDI #
1309916

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3644.321
EAN
0087796236172
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
8034.36
Long Description
Cylindrical Roller Bearing; 1000MM Bore; Tapered; 1309.878MM Outside Diameter; 879.856MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
39.37 Inch | 1000 Millimeter
Width
34.64 Inch | 879.856 Millimeter
Outside Diameter
51.57 Inch | 1309.878 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh