https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RR-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODd8aW1hZ2UvanBlZ3xhRE00TDJnNE5TOHhNREl4TVRRME5UY3pOVFExTkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxKZlRsSmZNekF3ZURNd01DNXFjR2N8ZTNiZjExYTlmNmNhY2M2ODY4ZWM0OWJhZGZhZmI4ZWRlMDhkMTFiNjJhOGNlNDdhZDFmMmMyNjEyMjY4OTg1Mg
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RR-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODd8aW1hZ2UvanBlZ3xhRE00TDJnNE5TOHhNREl4TVRRME5UY3pOVFExTkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxKZlRsSmZNekF3ZURNd01DNXFjR2N8ZTNiZjExYTlmNmNhY2M2ODY4ZWM0OWJhZGZhZmI4ZWRlMDhkMTFiNjJhOGNlNDdhZDFmMmMyNjEyMjY4OTg1Mg
SCHEERER BEARING
SCHEERER BEARING
10215-RINU
SCHEERER BEARING SCHEERER BEARING
Description
10215-RINU CYLINDRICAL ROLLER BEARING ; 12.4950X17.9980X6.0000
Cylindrical Roller Bearing; 12.495" Bore; Straight; 17.998" Outside Diameter; 6" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10215-RINU
BDI #
24532762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10215-RINU/p/24532762
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
102.059
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
225
Long Description
Cylindrical Roller Bearing; 12.495" Bore; Straight; 17.998" Outside Diameter; 6" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
17.998 Inch | 457.149 Millimeter
Bore
12.495 Inch | 317.373 Millimeter
Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

