https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxM3xpbWFnZS9qcGVnfGFHUXhMMmhqWkM4eE1EYzNNRGt5TXpRNE56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpKU1FsQk1Yek13TUhnek1EQXVhbkJufDA0MmExNTNlNDE5NGYzMDI2M2VkZmE3ZjU5YjllODljNzc4ZWNiN2U4YjM2NDg4ZmE5NzlkZGIyZGJmZTIxZGM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxM3xpbWFnZS9qcGVnfGFHUXhMMmhqWkM4eE1EYzNNRGt5TXpRNE56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpKU1FsQk1Yek13TUhnek1EQXVhbkJufDA0MmExNTNlNDE5NGYzMDI2M2VkZmE3ZjU5YjllODljNzc4ZWNiN2U4YjM2NDg4ZmE5NzlkZGIyZGJmZTIxZGM
TIMKEN
TIMKEN
110RIN473 OO771 R3
TIMKEN TIMKEN
Description
110RIN473 OO771 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Cylindrical Roller Bearing; 11" Bore; Straight; 14-1/2" Outside Diameter; 1-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
110RIN473 OO771 R3
BDI #
1310048
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/110RIN473-OO771-R3/p/1310048
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
13.71
EAN
0087796020412
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
110RIN473 OO771 R3
Weight / LBS
30.19
Long Description
Cylindrical Roller Bearing; 11" Bore; Straight; 14-1/2" Outside Diameter; 1-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Bore
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

