https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NXxpbWFnZS9qcGVnfGFHTmxMMmd5TVM4eE1EYzJOamMxT1RneU1UTTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh4VWtKU1h6TXdNSGd6TURBdWFuQm58YzFhNTk1YjUxMzcwYmM4NmVlMTI4ZTA2YmFmZmUyODUwOGM1MjY5ZjAwOTI0YTZlZmE5Yzc0ZmE3Zjg0MjBhZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NXxpbWFnZS9qcGVnfGFHTmxMMmd5TVM4eE1EYzJOamMxT1RneU1UTTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh4VWtKU1h6TXdNSGd6TURBdWFuQm58YzFhNTk1YjUxMzcwYmM4NmVlMTI4ZTA2YmFmZmUyODUwOGM1MjY5ZjAwOTI0YTZlZmE5Yzc0ZmE3Zjg0MjBhZg
ROLLWAY BEARING
ROLLWAY BEARING
1208-J
ROLLWAY BEARING ROLLWAY BEARING
Description
1208-J RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 1.966" Bore; Straight; 3.15" Outside Diameter; 0.709" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
1208J
BDI #
348516
Details
487.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/1208-J/p/348516
Your Price
$ 487.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.454
EAN
0637410056893
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring with Retaining Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1208-J
Manufacturer Internal Number
1208J
Weight / LBS
1
Long Description
Cylindrical Roller Bearing; 1.966" Bore; Straight; 3.15" Outside Diameter; 0.709" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.966 Inch | 49.936 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

