https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-FL-SPLT-RNPH-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NnxpbWFnZS9qcGVnfGFETXpMMmhrWmk4eE1EYzJOemczTlRVd05qSXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwWk1YMU5RVEZSZlVrNVFTRjh6TURCNE16QXdMbXB3Wnd8MWRmMGVjYTkzNTJkYmY1NGVhMGZkNWVjMDQ1OWM5MWRlMDBmMzA1ZjJjYmFjNWZiZmY0NmIwMGNiNzMxOTFjNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-FL-SPLT-RNPH-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NnxpbWFnZS9qcGVnfGFETXpMMmhrWmk4eE1EYzJOemczTlRVd05qSXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwWk1YMU5RVEZSZlVrNVFTRjh6TURCNE16QXdMbXB3Wnd8MWRmMGVjYTkzNTJkYmY1NGVhMGZkNWVjMDQ1OWM5MWRlMDBmMzA1ZjJjYmFjNWZiZmY0NmIwMGNiNzMxOTFjNQ
NSK
NSK
130RNPH2105S5VC3SA
NSK NSK
Description
130RNPH2105S5VC3SA ; SPLIT CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 130MM Bore; Straight; 215MM Outside Diameter; 143MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
029176647925
BDI #
18208366
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/130RNPH2105S5VC3SA/p/18208366
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring and Half Split Outer Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Plain Split Half Outer Ring | 60MM Outer Width
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176647925
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 215MM Outside Diameter; 143MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
5.63 Inch | 143 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

