https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL3RB-RYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTB8aW1hZ2UvanBlZ3xhRE13TDJoaVl5OHhNREl6TlRnM016Z3lNRGN3TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURE5TUWw5U1dVeGZNekF3ZURNd01DNXFjR2N8MTYwZmI3ZjJmZjA1ZmNhNzY3YjRjODIyZWJlMjQ5NDZiMDM0MmU5YmZjZmYxYjE0MGMzYWZmNGU4ZTMwODRhMA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL3RB-RYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTB8aW1hZ2UvanBlZ3xhRE13TDJoaVl5OHhNREl6TlRnM016Z3lNRGN3TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURE5TUWw5U1dVeGZNekF3ZURNd01DNXFjR2N8MTYwZmI3ZjJmZjA1ZmNhNzY3YjRjODIyZWJlMjQ5NDZiMDM0MmU5YmZjZmYxYjE0MGMzYWZmNGU4ZTMwODRhMA
TIMKEN
TIMKEN
165RYL1451W2W30BC4
TIMKEN TIMKEN
Description
165RYL1451W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 165MM Bore; Straight; 225.425MM Outside Diameter; 168.275MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
165RYL1451W2W30BC4
BDI #
1311200
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/165RYL1451W2W30BC4/p/1311200
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
19.6
EAN
0087796304055
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Piece Outer Ring | Removal Face Slots on Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
43.2
Long Description
Cylindrical Roller Bearing; 165MM Bore; Straight; 225.425MM Outside Diameter; 168.275MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Bore
6.496 Inch | 165 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter
Width
6.625 Inch | 168.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

