Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

169RYSL1452 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-STL-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5OHxpbWFnZS9qcGVnfGFHSmpMMmcwWkM4eE1EYzNNVEF5TnpJek1EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgxTlVURjgyVWtKZk16QXdlRE13TUM1cWNHY3wzNjBiN2U3ZjA0NTVkMjQwOTBiOThmOTFkMGNlNTdlYmVkZDAwMDcwZWFlZjNlODcwNWIzOWI4Y2EwZWIxZTQ5
1311215 Cylindrical Roller Bearings 

TIMKEN TIMKEN

169RYSL1452

Description

169RYSL1452 ; CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 169MM Bore; Straight; 225MM Outside Diameter; 156MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

169RYSL1452

BDI #
1311215

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
16.1
EAN
0087796304598
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
6 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
35.5
Long Description
Cylindrical Roller Bearing; 169MM Bore; Straight; 225MM Outside Diameter; 156MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
6.654 Inch | 169 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Width
6.142 Inch | 156 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh