https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDd8aW1hZ2UvanBlZ3xhREJpTDJnM09DOHhNRGd5TVRRMk56VTNNREl3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDA1Zk16QXdlRE13TUM1cWNHY3w5ZmRhNDk4ODMzYzU2MDBhZTViYTYwY2Q0OWM4OGMwYmZkZjg0NTg5YzVlZmQ3ODk2ODdlYTJiNDYwYTA0NTc0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDd8aW1hZ2UvanBlZ3xhREJpTDJnM09DOHhNRGd5TVRRMk56VTNNREl3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDA1Zk16QXdlRE13TUM1cWNHY3w5ZmRhNDk4ODMzYzU2MDBhZTViYTYwY2Q0OWM4OGMwYmZkZjg0NTg5YzVlZmQ3ODk2ODdlYTJiNDYwYTA0NTc0
TIMKEN
TIMKEN
170RN93 R3
TIMKEN TIMKEN
Description
170RN93 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 139.7MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
170RN93 R3
BDI #
1311238
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/170RN93-R3/p/1311238
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
75.26
EAN
0087796020283
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
170RN93 R3
Weight / LBS
165.92
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 139.7MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
14.173 Inch | 360 Millimeter
Width
5.5 Inch | 139.7 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

