https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IASSY-BR-3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3M3xpbWFnZS9qcGVnfGFHVXhMMmhsTnk4eE1EYzJOakl5TnprMk16a3pOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxCVTFOWlgwSlNYek5TUWw4ek1EQjRNekF3TG1wd1p3fGNlYTE3MDJjOTcxNzdkMmYwYjM2NDI5YTVmYTFkYWM2ZTdhNjU4OWRiMzQ5YTQ3NTJkYzIyOWMyMDRiMmQ0OTg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IASSY-BR-3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3M3xpbWFnZS9qcGVnfGFHVXhMMmhsTnk4eE1EYzJOakl5TnprMk16a3pOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxCVTFOWlgwSlNYek5TUWw4ek1EQjRNekF3TG1wd1p3fGNlYTE3MDJjOTcxNzdkMmYwYjM2NDI5YTVmYTFkYWM2ZTdhNjU4OWRiMzQ5YTQ3NTJkYzIyOWMyMDRiMmQ0OTg
NTN
NTN
22UZ8387
NTN NTN
Description
NTN 22UZ8387
Cylindrical Roller Bearing; 22MM Bore; Straight; 58MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
22UZ8387
BDI #
15054680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/22UZ8387/p/15054680
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.5
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.10231
Long Description
Cylindrical Roller Bearing; 22MM Bore; Straight; 58MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.283 Inch | 58 Millimeter
Bore
0.866 Inch | 22 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

