Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

230ARVSL1667W30BC3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
1318291 Cylindrical Roller Bearings 

TIMKEN TIMKEN

230ARVSL1667W30BC3

Description

230ARVSL1667W30BC3 ; CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 230MM Bore; Straight; 260MM Outside Diameter; 206MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance

Part #

230ARVSL1667W30BC3

BDI #
1318291

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
18.33
EAN
0087796304024
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
40.4
Long Description
Cylindrical Roller Bearing; 230MM Bore; Straight; 260MM Outside Diameter; 206MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
9.055 Inch | 230 Millimeter
Width
8.11 Inch | 206 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh