https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
TIMKEN
TIMKEN
230ARVSL1667W30BC4
TIMKEN TIMKEN
Description
230ARVSL1667W30BC4 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 230MM Bore; Straight; 260MM Outside Diameter; 206MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance
Part #
230ARVSL1667W30BC4
BDI #
1318292
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/230ARVSL1667W30BC4/p/1318292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
18.325
EAN
0087796304079
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
40.4
Long Description
Cylindrical Roller Bearing; 230MM Bore; Straight; 260MM Outside Diameter; 206MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance
Bore
9.055 Inch | 230 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Width
8.11 Inch | 206 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

