

TIMKEN
TIMKEN
240RYL1684W30BC4
TIMKEN TIMKEN
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Cylindrical Roller Bearing; 240MM Bore; Straight; 340MM Outside Diameter; 220MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
240RYL1684W30BC4
BDI #
20540782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/240RYL1684W30BC4/p/20540782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
63.321
EAN
0087796159099
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
240RYL1684W30BC4
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 340MM Outside Diameter; 220MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
13.386 Inch | 340 Millimeter
Bore
9.449 Inch | 240 Millimeter
Width
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh