TIMKEN
TIMKEN
290RVK91 AA1277 R3
TIMKEN TIMKEN
Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 290MM Bore; Tapered; 400MM Outside Diameter; 285MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
290RVK91 AA1277 R3
BDI #
1330104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/290RVK91-AA1277-R3/p/1330104
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
115.725
EAN
0087796134706
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Piece Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
255.13
Long Description
Cylindrical Roller Bearing; 290MM Bore; Tapered; 400MM Outside Diameter; 285MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
15.748 Inch | 400 Millimeter
Width
11.22 Inch | 285 Millimeter
Bore
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

