

TIMKEN
TIMKEN
300RU92 AD1112 R3
TIMKEN TIMKEN
Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Cylindrical Roller Bearing; 300MM Bore; Straight; 540MM Outside Diameter; 177.8MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
300RU92 AD1112 R3
BDI #
1336401
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/300RU92-AD1112-R3/p/1336401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
179.622
EAN
0087796021808
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
300RU92 AD1112 R3
Weight / LBS
422.76
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 540MM Outside Diameter; 177.8MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh