https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-STL-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5OHxpbWFnZS9qcGVnfGFHSmpMMmcwWkM4eE1EYzNNVEF5TnpJek1EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgxTlVURjgyVWtKZk16QXdlRE13TUM1cWNHY3wzNjBiN2U3ZjA0NTVkMjQwOTBiOThmOTFkMGNlNTdlYmVkZDAwMDcwZWFlZjNlODcwNWIzOWI4Y2EwZWIxZTQ5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-STL-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5OHxpbWFnZS9qcGVnfGFHSmpMMmcwWkM4eE1EYzNNVEF5TnpJek1EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgxTlVURjgyVWtKZk16QXdlRE13TUM1cWNHY3wzNjBiN2U3ZjA0NTVkMjQwOTBiOThmOTFkMGNlNTdlYmVkZDAwMDcwZWFlZjNlODcwNWIzOWI4Y2EwZWIxZTQ5
TIMKEN
TIMKEN
308RYSL1782
TIMKEN TIMKEN
Description
308RYSL1782 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 308MM Bore; Straight; 390MM Outside Diameter; 275MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
308RYSL1782
BDI #
1336537
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/308RYSL1782/p/1336537
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
73.845
EAN
0087796304642
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
6 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
221.6
Long Description
Cylindrical Roller Bearing; 308MM Bore; Straight; 390MM Outside Diameter; 275MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
10.827 Inch | 275 Millimeter
Bore
12.126 Inch | 308 Millimeter
Outside Diameter
15.354 Inch | 390 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

