https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-STL-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNnxpbWFnZS9qcGVnfGFEQmpMMmczT0M4eE1EYzJPVEl3TXpnNE9ERTFPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMU5VVEY5UVRETlNRbDh6TURCNE16QXdMbXB3Wnd8NzQxNmI0MjJjZjY0MmE4YWY2ODk1OTQwYmU4ZDhkMDJkYjBkYmVkNDI5ZTYwNTM1M2NmNDRmODQ2MWZiZWI0NA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-STL-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNnxpbWFnZS9qcGVnfGFEQmpMMmczT0M4eE1EYzJPVEl3TXpnNE9ERTFPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMU5VVEY5UVRETlNRbDh6TURCNE16QXdMbXB3Wnd8NzQxNmI0MjJjZjY0MmE4YWY2ODk1OTQwYmU4ZDhkMDJkYjBkYmVkNDI5ZTYwNTM1M2NmNDRmODQ2MWZiZWI0NA
SKF
SKF
316189/C3
SKF SKF
Description
SKF 316189/C3
Cylindrical Roller Bearing; 480MM Bore; Straight; 700MM Outside Diameter; 260MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
316189/C3
BDI #
1477507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/316189-C3/p/1477507
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
348
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
316189/C3
Weight / LBS
767.20776
Long Description
Cylindrical Roller Bearing; 480MM Bore; Straight; 700MM Outside Diameter; 260MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
18.898 Inch | 480 Millimeter
Outside Diameter
27.559 Inch | 700 Millimeter
Width
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

