https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFHVmhMMmczTWk4eE1EYzJPREV4TmpNNE16YzNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMHRmU1ZKZlVFeGZNekF3ZURNd01DNXFjR2N8MGY3MWI0ZmMyM2UyNjQzNmI2MWJiMzlhZTFlZWVmMjY5ODhlOTYwYzhjMzMzNDY0MDExMDA0MmQ5MWMzZjRiZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFHVmhMMmczTWk4eE1EYzJPREV4TmpNNE16YzNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMHRmU1ZKZlVFeGZNekF3ZURNd01DNXFjR2N8MGY3MWI0ZmMyM2UyNjQzNmI2MWJiMzlhZTFlZWVmMjY5ODhlOTYwYzhjMzMzNDY0MDExMDA0MmQ5MWMzZjRiZA
TIMKEN
TIMKEN
390ARVK91E C6
TIMKEN TIMKEN
Description
390ARVK91E C6 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 12-24 OD MULTI-ROW
Cylindrical Roller Bearing; 390MM Bore; Tapered; 431.546MM Outside Diameter; 399.796MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C6 Internal Clearance
Part #
390ARVK91E C6
BDI #
1339045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/390ARVK91E-C6/p/1339045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
100.697
EAN
0087796203884
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C6
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
222
Long Description
Cylindrical Roller Bearing; 390MM Bore; Tapered; 431.546MM Outside Diameter; 399.796MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C6 Internal Clearance
Outside Diameter
16.99 Inch | 431.546 Millimeter
Bore
15.354 Inch | 390 Millimeter
Width
15.74 Inch | 399.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

