https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
TIMKEN
TIMKEN
40RIT133 AO1439 R3
TIMKEN TIMKEN
Description
40RIT133 AO1439 R3 ; CRB <12 OD TIMKEN SINGLE ROW
Cylindrical Roller Bearing; 4" Bore; Straight; 8-1/2" Outside Diameter; 1-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
40RIT133 AO1439 R3
BDI #
1341987
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/40RIT133-AO1439-R3/p/1341987
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.301
EAN
0087796021938
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Inner Ring with Side Plate | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
40RIT133 AO1439 R3
Weight / LBS
19.35
Long Description
Cylindrical Roller Bearing; 4" Bore; Straight; 8-1/2" Outside Diameter; 1-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
4 Inch | 101.6 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

