https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-PL5RB-RXS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNjJ8aW1hZ2UvanBlZ3xhR0ZtTDJobE15OHhNREl6TlRnM05EVTNORE0yTmk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDA5QlUxTlpYMEpTWDFCTU5WSkNYMUpZVTE4ek1EQjRNekF3TG1wd1p3fGZkOWU3M2VlMTAwNTk4YTM2NmY4Yzg1ZjNlOTMzNTJhZTk4NzljMjZmY2JlZGNkYjYyZmVjNDg1OGRiYmY1MTM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-PL5RB-RXS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNjJ8aW1hZ2UvanBlZ3xhR0ZtTDJobE15OHhNREl6TlRnM05EVTNORE0yTmk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDA5QlUxTlpYMEpTWDFCTU5WSkNYMUpZVTE4ek1EQjRNekF3TG1wd1p3fGZkOWU3M2VlMTAwNTk4YTM2NmY4Yzg1ZjNlOTMzNTJhZTk4NzljMjZmY2JlZGNkYjYyZmVjNDg1OGRiYmY1MTM
TIMKEN
TIMKEN
432RXS2103
TIMKEN TIMKEN
Description
432RXS2103 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Cylindrical Roller Bearing; 432MM Bore; Straight; 549.91MM Outside Diameter; 399.796MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
432RXS2103
BDI #
1342918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/432RXS2103/p/1342918
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
214.204
EAN
0087796290433
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
5 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 432MM Bore; Straight; 549.91MM Outside Diameter; 399.796MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
15.74 Inch | 399.796 Millimeter
Outside Diameter
21.65 Inch | 549.91 Millimeter
Bore
17.008 Inch | 432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


