https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL5RB-RX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NjF8aW1hZ2UvanBlZ3xhRGc1TDJoa09TOHhNREl6TlRnM05EZzJPVEkzT0M5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURFZTUWw5U1dGOHpNREI0TXpBd0xtcHdad3xlZTBiOTY3MjQwZjUyYTlkYzJkNjhjOGE4NjVjNTEwYTIxOWM1MmYwNzc1NGIwNGUxMzU2ZTlmNmZiZDE4YjMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL5RB-RX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NjF8aW1hZ2UvanBlZ3xhRGc1TDJoa09TOHhNREl6TlRnM05EZzJPVEkzT0M5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURFZTUWw5U1dGOHpNREI0TXpBd0xtcHdad3xlZTBiOTY3MjQwZjUyYTlkYzJkNjhjOGE4NjVjNTEwYTIxOWM1MmYwNzc1NGIwNGUxMzU2ZTlmNmZiZDE4YjMw
TIMKEN
TIMKEN
480RX2303BCF1
TIMKEN TIMKEN
Description
TIMKEN 480RX2303BCF1
Cylindrical Roller Bearing; 480MM Bore; Straight; 650MM Outside Diameter; 450MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
480RX2303BCF1
BDI #
23940339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/480RX2303BCF1/p/23940339
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 5 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 480MM Bore; Straight; 650MM Outside Diameter; 450MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
25.591 Inch | 650 Millimeter
Width
17.717 Inch | 450 Millimeter
Bore
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

