https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTF8aW1hZ2UvanBlZ3xhR1F6TDJoaE55OHhNREl6TlRnM016SXpNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3xhZTNjOTZiN2VlOTE5Zjk3MDQ0NDZjNTEzMzU3NzY3NmEwNWVlNDE4MmMwOGM1YzQzNDkwMmFhMzA5YjljMjE1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTF8aW1hZ2UvanBlZ3xhR1F6TDJoaE55OHhNREl6TlRnM016SXpNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3xhZTNjOTZiN2VlOTE5Zjk3MDQ0NDZjNTEzMzU3NzY3NmEwNWVlNDE4MmMwOGM1YzQzNDkwMmFhMzA5YjljMjE1
TIMKEN
TIMKEN
5044-WM-15
TIMKEN TIMKEN
Description
5044-WM-15 ; DOUBLE ROW CYLINDRICAL
Cylindrical Roller Bearing; 9-3/4" Bore; Straight; 13.386" Outside Diameter; 3.543" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
087796022508
BDI #
1345686
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/5044-WM-15/p/1345686
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
26.663
EAN
0087796022508
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5044-WM-15
Weight / LBS
58.73
Long Description
Cylindrical Roller Bearing; 9-3/4" Bore; Straight; 13.386" Outside Diameter; 3.543" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
13.386 Inch | 340 Millimeter
Width
3.543 Inch | 90 Millimeter
Bore
9.75 Inch | 247.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

