https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTF8aW1hZ2UvanBlZ3xhR1F6TDJoaE55OHhNREl6TlRnM016SXpNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3xhZTNjOTZiN2VlOTE5Zjk3MDQ0NDZjNTEzMzU3NzY3NmEwNWVlNDE4MmMwOGM1YzQzNDkwMmFhMzA5YjljMjE1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTF8aW1hZ2UvanBlZ3xhR1F6TDJoaE55OHhNREl6TlRnM016SXpNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3xhZTNjOTZiN2VlOTE5Zjk3MDQ0NDZjNTEzMzU3NzY3NmEwNWVlNDE4MmMwOGM1YzQzNDkwMmFhMzA5YjljMjE1
TIMKEN
TIMKEN
5220-WM
TIMKEN TIMKEN
Description
5220-WM
Cylindrical Roller Bearing; 4.764" Bore; Straight; 7.087" Outside Diameter; 2-3/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
5220-WM
BDI #
19287136
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/5220-WM/p/19287136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.72
EAN
0087796134973
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5220-WM
Weight / LBS
12.61
Long Description
Cylindrical Roller Bearing; 4.764" Bore; Straight; 7.087" Outside Diameter; 2-3/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Bore
4.764 Inch | 121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

