https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFHVmhMMmczTWk4eE1EYzJPREV4TmpNNE16YzNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMHRmU1ZKZlVFeGZNekF3ZURNd01DNXFjR2N8MGY3MWI0ZmMyM2UyNjQzNmI2MWJiMzlhZTFlZWVmMjY5ODhlOTYwYzhjMzMzNDY0MDExMDA0MmQ5MWMzZjRiZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFHVmhMMmczTWk4eE1EYzJPREV4TmpNNE16YzNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMHRmU1ZKZlVFeGZNekF3ZURNd01DNXFjR2N8MGY3MWI0ZmMyM2UyNjQzNmI2MWJiMzlhZTFlZWVmMjY5ODhlOTYwYzhjMzMzNDY0MDExMDA0MmQ5MWMzZjRiZA
TIMKEN
TIMKEN
530ARVK2483A C6
TIMKEN TIMKEN
Description
530ARVK2483A C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 530MM Bore; Tapered; 572.262MM Outside Diameter; 539.75MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C6 Internal Clearance
Part #
530ARVK2483A C6
BDI #
1346150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/530ARVK2483A-C6/p/1346150
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
234.053
EAN
0087796203839
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C6
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
530ARVK2483A C6
Long Description
Cylindrical Roller Bearing; 530MM Bore; Tapered; 572.262MM Outside Diameter; 539.75MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C6 Internal Clearance
Width
21.25 Inch | 539.75 Millimeter
Outside Diameter
22.53 Inch | 572.262 Millimeter
Bore
20.866 Inch | 530 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

