https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFHVmhMMmczTWk4eE1EYzJPREV4TmpNNE16YzNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMHRmU1ZKZlVFeGZNekF3ZURNd01DNXFjR2N8MGY3MWI0ZmMyM2UyNjQzNmI2MWJiMzlhZTFlZWVmMjY5ODhlOTYwYzhjMzMzNDY0MDExMDA0MmQ5MWMzZjRiZA
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-K-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFHVmhMMmczTWk4eE1EYzJPREV4TmpNNE16YzNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMHRmU1ZKZlVFeGZNekF3ZURNd01DNXFjR2N8MGY3MWI0ZmMyM2UyNjQzNmI2MWJiMzlhZTFlZWVmMjY5ODhlOTYwYzhjMzMzNDY0MDExMDA0MmQ5MWMzZjRiZA
                
					
						
									TIMKEN
								TIMKEN
							
						
					600ARVK2661A C6
				 
				TIMKEN TIMKEN
Description
						
                            
								600ARVK2661A C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 600MM Bore; Tapered; 647.192MM Outside Diameter; 579.882MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C6 Internal Clearance
                         	Part #
	                    
	                      	600ARVK2661A C6
							BDI #
						
	                      	1347631
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/600ARVK2661A-C6/p/1347631
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				311.164
					EAN
				0087796203938
					Product Group - BDI
				B04144
					Bore Profile
				
					Tapered
			Cage Material
				
					Not Applicable
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Quadruple Row
			Separable
				
					No
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Inner Ring Only
			Snap Ring
				
					No
			Internal Clearance
				
					C6
			Retainer
				
					Not Applicable
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Plain Inner Ring
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					600ARVK2661A C6
			Long Description
				
					Cylindrical Roller Bearing; 600MM Bore; Tapered; 647.192MM Outside Diameter; 579.882MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C6 Internal Clearance
			Bore
				
					23.622 Inch | 600 Millimeter
			Width
				
					22.83 Inch | 579.882 Millimeter
			Outside Diameter
				
					25.48 Inch | 647.192 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
