KOYO
KOYO
61211-15 ŁOŻYSKO
KOYO KOYO
Description
KOYO 61211-15 ŁOŻYSKO
Cylindrical Roller Bearing; 22MM Bore; Straight; 58MM Outside Diameter; 32MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
61211-15 ŁOŻYSKO
BDI #
21831868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/61211-15-%C5%81O%C5%BBYSKO/p/21831868
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.2
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Available
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.81571
Long Description
Cylindrical Roller Bearing; 22MM Bore; Straight; 58MM Outside Diameter; 32MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.26 Inch | 32 Millimeter
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

