TIMKEN
								TIMKEN
							
						
					989RXS3444
				 
				TIMKEN TIMKEN
Description
						
                            
								989RXS3444 CYLINDRICAL ROLLER BEARING ; 36 OD MULTI-ROW
Cylindrical Roller Bearing; 989MM Bore; Straight; 1220MM Outside Diameter; 840MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
                         	Part #
	                    
	                      	989RXS3444
							BDI #
						
	                      	1353164
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/989RXS3444/p/1353164
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				2105.03
					EAN
				0087796137608
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Quadruple Row
			Separable
				
					No
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Roller Assembly with Outer Ring - No Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C0-Medium
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					5 Rib Outer Ring
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					4640.8
			Long Description
				
					Cylindrical Roller Bearing; 989MM Bore; Straight; 1220MM Outside Diameter; 840MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
			Bore
				
					38.937 Inch | 989 Millimeter
			Outside Diameter
				
					48.031 Inch | 1220 Millimeter
			Width
				
					33.071 Inch | 840 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
