 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NU-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzF8aW1hZ2UvanBlZ3xhRGN4TDJoa1lTOHhNRGd5TVRRM01qQTFPVFF5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRsVmZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58OTg2MWNjMDNiMDhjOThiYTQ4OThjMzkyNDljN2ZiMzFmYjNhZWVkYzc2NWVjMDMzODc1N2EyY2VhYTQyMzhjMw
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NU-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzF8aW1hZ2UvanBlZ3xhRGN4TDJoa1lTOHhNRGd5TVRRM01qQTFPVFF5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRsVmZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58OTg2MWNjMDNiMDhjOThiYTQ4OThjMzkyNDljN2ZiMzFmYjNhZWVkYzc2NWVjMDMzODc1N2EyY2VhYTQyMzhjMw
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NU-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzF8aW1hZ2UvanBlZ3xhRGN4TDJoa1lTOHhNRGd5TVRRM01qQTFPVFF5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRsVmZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58OTg2MWNjMDNiMDhjOThiYTQ4OThjMzkyNDljN2ZiMzFmYjNhZWVkYzc2NWVjMDMzODc1N2EyY2VhYTQyMzhjMw
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NU-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzF8aW1hZ2UvanBlZ3xhRGN4TDJoa1lTOHhNRGd5TVRRM01qQTFPVFF5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRsVmZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58OTg2MWNjMDNiMDhjOThiYTQ4OThjMzkyNDljN2ZiMzFmYjNhZWVkYzc2NWVjMDMzODc1N2EyY2VhYTQyMzhjMw
                
					
						
									TIMKEN
								TIMKEN
							
						
					A-5220-WS R6
				 
				TIMKEN TIMKEN
Description
						
                            
								A-5220-WS R6 CYLINDRICAL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 60.325MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C6 Internal Clearance
                         	Part #
	                    
	                      	A-5220-WS R6
							BDI #
						
	                      	1353594
							
						
Details
                    
                        2924.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/A-5220-WS-R6/p/1353594
						
		
		
		
				Your Price
				
						
							$ 2,924.63 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				6.269
					EAN
				0087796020672
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					Inner Ring - Both Sides
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C6
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					A-5220-WS R6
			Weight / LBS
				
					13.82
			Long Description
				
					Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 60.325MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C6 Internal Clearance
			Bore
				
					3.937 Inch | 100 Millimeter
			Width
				
					2.375 Inch | 60.325 Millimeter
			Outside Diameter
				
					7.087 Inch | 180 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter