ROLLWAY BEARING
ROLLWAY BEARING
B-209-25-70
ROLLWAY BEARING ROLLWAY BEARING
Description
B-209-25-70 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6
Cylindrical Roller Bearing; 2-15/16" Bore; Straight; 3.346" Outside Diameter; 1-9/16" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Part #
B20925-70
BDI #
346132
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/B-209-25-70/p/346132
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.395
EAN
0637410012721
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with Oil Holes | Plain Outer Ring | Journal Roller
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B-209-25-70
Manufacturer Internal Number
B20925-70
Weight / LBS
0.87
Long Description
Cylindrical Roller Bearing; 2-15/16" Bore; Straight; 3.346" Outside Diameter; 1-9/16" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Bore
2.938 Inch | 74.625 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



