https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BC1-0013-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI5MHxpbWFnZS9qcGVnfGFHWmpMMmhsTlM4eE1EYzJOamszTWpJNE9UQTFOQzlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMEpETVY4d01ERXpYek13TUhnek1EQXVhbkJufDM3ZmE3Njc1MjNmOWRiZDQzOGM3YmU3YjA1ZGM5ZWUzNjczZmEwNTIyNDk1Y2RmMWQ0NGEzY2RiZmIyMjM2MDc
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BC1-0013-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI5MHxpbWFnZS9qcGVnfGFHWmpMMmhsTlM4eE1EYzJOamszTWpJNE9UQTFOQzlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMEpETVY4d01ERXpYek13TUhnek1EQXVhbkJufDM3ZmE3Njc1MjNmOWRiZDQzOGM3YmU3YjA1ZGM5ZWUzNjczZmEwNTIyNDk1Y2RmMWQ0NGEzY2RiZmIyMjM2MDc
SKF
SKF
BC1-0013 E
SKF SKF
Description
BC1-0013 E CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 31.99MM Bore; Straight; 62MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; NSTD Internal Clearance
Part #
BC1-0013 E
BDI #
1422473
Details
84.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/BC1-0013-E/p/1422473
Your Price
$ 84.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.243
EAN
7316574625000
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
NSTD
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BC1-0013 E
Weight / LBS
0.545
Long Description
Cylindrical Roller Bearing; 31.99MM Bore; Straight; 62MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; NSTD Internal Clearance
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
1.259 Inch | 31.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

