Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BC1B 320297 D https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BC1B-320297-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0NnxpbWFnZS9qcGVnfGFHSXlMMmczT0M4NU56RXhOVGc1T0Rnek9UTTBMbXB3Wnd8MDc5ODhlNDczMzkyNjJiMDBkOTEyMDAyNzg3ZmI4MTdlNmE5M2FiNTU3Nzg2NjU3OTliNDg4ODNlNGE4NjVmZA
1415498 Cylindrical Roller Bearings 

SKF SKF

BC1B 320297 D

Description

BC1B 320297 D CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

Cylindrical Roller Bearing; 1.378" Bore; Straight; 2.835" Outside Diameter; 13/16" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; NSTD Internal Clearance

Part #

BC1B 320297 D

BDI #
1415498

Details

277.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 277.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.409
EAN
7316570268331
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
NSTD
Retainer
No
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BC1B 320297 D
Weight / LBS
0.884
Long Description
Cylindrical Roller Bearing; 1.378" Bore; Straight; 2.835" Outside Diameter; 13/16" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; NSTD Internal Clearance
Width
0.813 Inch | 20.65 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh