https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-REP-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEazBMMmd6WXk4eE1EYzJOVGc1TnpVMk5ERTVNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUpGVUY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZmNhM2FiZjcxYTNjZmVmZDNmZjE4NTQ2NDEyMjljN2Y3ZGMyMTkyM2U2NDcwZGY2MjgyYzQwMzc5NTU0OWFjYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-REP-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEazBMMmd6WXk4eE1EYzJOVGc1TnpVMk5ERTVNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUpGVUY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZmNhM2FiZjcxYTNjZmVmZDNmZjE4NTQ2NDEyMjljN2Y3ZGMyMTkyM2U2NDcwZGY2MjgyYzQwMzc5NTU0OWFjYg
SKF
SKF
BC1B 322114 C/VC025
SKF SKF
Description
SKF BC1B 322114 C/VC025
Cylindrical Roller Bearing; 32MM Bore; Straight; 66MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BC1B 322114 C/VC025
BDI #
1477770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/BC1B-322114-C-VC025/p/1477770
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.281
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Available
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BC1B 322114 C/VC025
Weight / LBS
0.619
Long Description
Cylindrical Roller Bearing; 32MM Bore; Straight; 66MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.709 Inch | 18 Millimeter
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

