TIMKEN
TIMKEN
C-4337-B
TIMKEN TIMKEN
Description
C-4337-B ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 406.4MM Bore; Straight; 574.548MM Outside Diameter; 127MM Width; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
C-4337-B
BDI #
20347745
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/C-4337-B/p/20347745
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
112.17
EAN
0087796132689
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Available
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
C-4337-B
Weight / LBS
247.29
Long Description
Cylindrical Roller Bearing; 406.4MM Bore; Straight; 574.548MM Outside Diameter; 127MM Width; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
5 Inch | 127 Millimeter
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
22.62 Inch | 574.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

