https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEVm1MMmhqTVM4eE1EYzJOamN3TmpJME5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqSlNYek13TUhnek1EQXVhbkJufGU0NzVkYWFkMzk1MmVjNTFhNmU0YzQ4ZjU3Y2Q4OTVhNWY5NjJhYjFhYzc1OTRiZGU2MzA2NDIzYmUwZDE2ZmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEVm1MMmhqTVM4eE1EYzJOamN3TmpJME5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqSlNYek13TUhnek1EQXVhbkJufGU0NzVkYWFkMzk1MmVjNTFhNmU0YzQ4ZjU3Y2Q4OTVhNWY5NjJhYjFhYzc1OTRiZGU2MzA2NDIzYmUwZDE2ZmU
NTN
NTN
CGM1209PPA
NTN NTN
Description
CGM1209PPA#BW ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 40MM Bore; Straight; 107.95MM Outside Diameter; 33.2MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
CGM1209PPA
BDI #
17146790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/CGM1209PPA/p/17146790
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359047400
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CGM1209PPA#BW
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 107.95MM Outside Diameter; 33.2MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Width
1.307 Inch | 33.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

