https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEVm1MMmhqTVM4eE1EYzJOamN3TmpJME5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqSlNYek13TUhnek1EQXVhbkJufGU0NzVkYWFkMzk1MmVjNTFhNmU0YzQ4ZjU3Y2Q4OTVhNWY5NjJhYjFhYzc1OTRiZGU2MzA2NDIzYmUwZDE2ZmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEVm1MMmhqTVM4eE1EYzJOamN3TmpJME5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqSlNYek13TUhnek1EQXVhbkJufGU0NzVkYWFkMzk1MmVjNTFhNmU0YzQ4ZjU3Y2Q4OTVhNWY5NjJhYjFhYzc1OTRiZGU2MzA2NDIzYmUwZDE2ZmU
NTN
NTN
CGM5214PPB
NTN NTN
Description
NOT AVAILABLE IN CANADA
Cylindrical Roller Bearing; 45MM Bore; Straight; 150.37MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
CGM5214PPB
BDI #
17146791
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/CGM5214PPB/p/17146791
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359047462
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CGM5214PPB
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 150.37MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
2.717 Inch | 69 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
5.92 Inch | 150.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

