

ROLLWAY BEARING
ROLLWAY BEARING
D-220-52
ROLLWAY BEARING ROLLWAY BEARING
Description
NOT AVAILABLE IN CANADA
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 82.55MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer
Part #
D22052
BDI #
346621
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/D-220-52/p/346621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.442
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Journal Roller | Plain Inner and Outer Ring | Outer Ring with Oil Holes | Flush Ground End Roller Assembly
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D-220-52
Manufacturer Internal Number
D22052
Weight / LBS
23
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 82.55MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer
Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh