https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
TIMKEN
TIMKEN
D-4305-B
TIMKEN TIMKEN
Description
D-4305-B ; CRB <12 OD TIMKEN SINGLE ROW
Cylindrical Roller Bearing; 139.954MM Bore; Straight; 299.974MM Outside Diameter; 114.3MM Width; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
D-4305-B
BDI #
1354193
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/D-4305-B/p/1354193
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
43.05
EAN
0087796020597
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Available
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
D-4305-B
Long Description
Cylindrical Roller Bearing; 139.954MM Bore; Straight; 299.974MM Outside Diameter; 114.3MM Width; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
4.5 Inch | 114.3 Millimeter
Bore
5.51 Inch | 139.954 Millimeter
Outside Diameter
11.81 Inch | 299.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

