https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-DK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJPRFl5TmpZME56QTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwUkxYek13TUhnek1EQXVhbkJufGVkMWI5MGI3MTMxZDcyZjgxMjExOWRmM2MyZTI5MGJhYWY1NmYzNjQyOTVhMGY2MDFjNTFlNWEzOGQ4MDY2MmI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-DK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJPRFl5TmpZME56QTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwUkxYek13TUhnek1EQXVhbkJufGVkMWI5MGI3MTMxZDcyZjgxMjExOWRmM2MyZTI5MGJhYWY1NmYzNjQyOTVhMGY2MDFjNTFlNWEzOGQ4MDY2MmI
SKF
SKF
DK57509
SKF SKF
Description
DK57509 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 1.395" Bore; Straight; 2.446" Outside Diameter; 0.86" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
DK57509
BDI #
1301593
Details
118.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/DK57509/p/1301593
Your Price
$ 118.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.256
EAN
0085311064446
Product Group - BDI
B04334
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Closed Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.60407
Long Description
Cylindrical Roller Bearing; 1.395" Bore; Straight; 2.446" Outside Diameter; 0.86" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
0.86 Inch | 21.844 Millimeter
Outside Diameter
2.446 Inch | 62.128 Millimeter
Bore
1.395 Inch | 35.433 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

