https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-DK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJPRFl5TmpZME56QTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwUkxYek13TUhnek1EQXVhbkJufGVkMWI5MGI3MTMxZDcyZjgxMjExOWRmM2MyZTI5MGJhYWY1NmYzNjQyOTVhMGY2MDFjNTFlNWEzOGQ4MDY2MmI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-DK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJPRFl5TmpZME56QTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwUkxYek13TUhnek1EQXVhbkJufGVkMWI5MGI3MTMxZDcyZjgxMjExOWRmM2MyZTI5MGJhYWY1NmYzNjQyOTVhMGY2MDFjNTFlNWEzOGQ4MDY2MmI
SKF
SKF
DK59047
SKF SKF
Description
DK59047 CYLINDRICAL ROLLER BEARING ; 1.6253IN ID 2.804IN OD 1.024IN WIDTH
Cylindrical Roller Bearing; 1-5/8" Bore; Straight; 2.804" Outside Diameter; 1.024" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
DK59047
BDI #
1301594
Details
111.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/DK59047/p/1301594
Your Price
$ 111.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.392
EAN
0085311888950
Product Group - BDI
B04334
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Closed Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
132775
Weight / LBS
0.91712
Long Description
Cylindrical Roller Bearing; 1-5/8" Bore; Straight; 2.804" Outside Diameter; 1.024" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
1.625 Inch | 41.275 Millimeter
Width
1.024 Inch | 26 Millimeter
Outside Diameter
2.804 Inch | 71.222 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

