https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEVmpMMmczTlM4eE1EYzJOalUxTVRRNE1qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDAxNDI2NDgzOTU3YWM3MmM4ZGY5YzQyNDgxMmE3Yjg4ZjgzNGIwOGE0ZmQ4ZDQ4ZTRiNzcyYzgxZDBmZWYwNTA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEVmpMMmczTlM4eE1EYzJOalUxTVRRNE1qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDAxNDI2NDgzOTU3YWM3MmM4ZGY5YzQyNDgxMmE3Yjg4ZjgzNGIwOGE0ZmQ4ZDQ4ZTRiNzcyYzgxZDBmZWYwNTA
TIMKEN
TIMKEN
E-1713-B
TIMKEN TIMKEN
Description
E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD
Cylindrical Roller Bearing; 206.375MM Bore; Straight; 285.75MM Outside Diameter; 222.25MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
E-1713-B
BDI #
1354335
Details
18776.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-1713-B/p/1354335
Your Price
$ 18,776.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
46.443
EAN
0087796226500
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 206.375MM Bore; Straight; 285.75MM Outside Diameter; 222.25MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
8.75 Inch | 222.25 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

