https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEVmpMMmczTlM4eE1EYzJOalUxTVRRNE1qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDAxNDI2NDgzOTU3YWM3MmM4ZGY5YzQyNDgxMmE3Yjg4ZjgzNGIwOGE0ZmQ4ZDQ4ZTRiNzcyYzgxZDBmZWYwNTA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyMXxpbWFnZS9qcGVnfGFEVmpMMmczTlM4eE1EYzJOalUxTVRRNE1qTTVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDAxNDI2NDgzOTU3YWM3MmM4ZGY5YzQyNDgxMmE3Yjg4ZjgzNGIwOGE0ZmQ4ZDQ4ZTRiNzcyYzgxZDBmZWYwNTA
TIMKEN
TIMKEN
E-1927-B
TIMKEN TIMKEN
Description
E-1927-B ; CRB <12 OD TIMKEN MULTI-ROW
Cylindrical Roller Bearing; 177.8MM Bore; Straight; 244.475MM Outside Diameter; 161.925MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
E-1927-B
BDI #
1354339
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-1927-B/p/1354339
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
22.045
EAN
0087796203556
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 177.8MM Bore; Straight; 244.475MM Outside Diameter; 161.925MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7 Inch | 177.8 Millimeter
Width
6.375 Inch | 161.925 Millimeter
Outside Diameter
9.625 Inch | 244.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

