https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
ROLLWAY BEARING
ROLLWAY BEARING
E-5215
ROLLWAY BEARING ROLLWAY BEARING
Description
E-5215 RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 75MM Bore; Straight; 89.027MM Outside Diameter; 41.275MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
E5215
BDI #
348569
Details
285.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-5215/p/348569
Your Price
$ 285.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.499
EAN
0637410020818
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E5215
Weight / LBS
5.2
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 89.027MM Outside Diameter; 41.275MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
3.505 Inch | 89.027 Millimeter
Bore
2.953 Inch | 75 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

