https://www.bdiexpress.com/medias/INDROLXXXXXX-E5310B-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDB8aW1hZ2UvanBlZ3xhREV6TDJnek1TOHhNREU1TnpFMk56Y3pORGd4TkM5SlRrUlNUMHhZV0ZoWVdGaGZSVFV6TVRCQ1h6QXhYek13TUhnek1EQXVhbkJufGNkYmU3YjgyYWU4Nzk2MzY3NzMzOTExNzUyY2RmNzYzZDNmYTIyY2U5NDBjMTM2ZGVmZWE0MmY4Yzg5ZWM4MmM
https://www.bdiexpress.com/medias/INDROLXXXXXX-E5310B-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDB8aW1hZ2UvanBlZ3xhREV6TDJnek1TOHhNREU1TnpFMk56Y3pORGd4TkM5SlRrUlNUMHhZV0ZoWVdGaGZSVFV6TVRCQ1h6QXhYek13TUhnek1EQXVhbkJufGNkYmU3YjgyYWU4Nzk2MzY3NzMzOTExNzUyY2RmNzYzZDNmYTIyY2U5NDBjMTM2ZGVmZWE0MmY4Yzg5ZWM4MmM
ROLLWAY BEARING
ROLLWAY BEARING
E-5310-B
ROLLWAY BEARING ROLLWAY BEARING
Description
E-5310-B CYLINDRICAL ROLLER BEARING ; 50MM ID X 110MM OD
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 44.5MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CN-Normal Internal Clearance
Part #
E-5310-B
BDI #
23152675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-5310-B/p/23152675
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CN-Normal
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Pain Inner Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23152675
Weight / LBS
4.9
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 44.5MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CN-Normal Internal Clearance
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.752 Inch | 44.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


