https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
SKF
SKF
L 314190
SKF SKF
Description
L 314190 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Cylindrical Roller Bearing; 160MM Bore; Straight; 180MM Outside Diameter; 130MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
Part #
L 314190
BDI #
1267646
Details
2286.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/L-314190/p/1267646
Your Price
$ 2,286.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.542
EAN
7316577058119
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
L 314190
Weight / LBS
12.207
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 180MM Outside Diameter; 130MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
Width
5.118 Inch | 130 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

