Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L 314485 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
1267624 Cylindrical Roller Bearings 

SKF SKF

L 314485

Description

L 314485 CYL ROLLER BEARING ; MULTI-ROW

Cylindrical Roller Bearing; 340MM Bore; Straight; 378MM Outside Diameter; 350MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance

Part #

L 314485

BDI #
1267624

Details

17237.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17,237.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
63.54
EAN
7316577054647
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
L 314485
Weight / LBS
147.798
Long Description
Cylindrical Roller Bearing; 340MM Bore; Straight; 378MM Outside Diameter; 350MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
Width
13.78 Inch | 350 Millimeter
Bore
13.386 Inch | 340 Millimeter
Outside Diameter
14.882 Inch | 378 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh