https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFEUTVMMmhpTXk4eE1EYzNNRE13T0RVek1ESXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58YmYzYTI1YWU3NjZiYWIzNDZhYmVjZWIwNWEzMmE0YTBkYmIwMDA3MWU4ZDc5NGRiY2YyYjU5YzQ0MGM1N2MzNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFEUTVMMmhpTXk4eE1EYzNNRE13T0RVek1ESXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58YmYzYTI1YWU3NjZiYWIzNDZhYmVjZWIwNWEzMmE0YTBkYmIwMDA3MWU4ZDc5NGRiY2YyYjU5YzQ0MGM1N2MzNA
SKF
SKF
LNNU 4922/SPC3
SKF SKF
Description
SKF LNNU 4922/SPC3
Cylindrical Roller Bearing; 110MM Bore; Straight; 123MM Outside Diameter; 40MM Width; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Part #
LNNU 4922/SPC3
BDI #
1304124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/LNNU-4922-SPC3/p/1304124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.73
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.609
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 123MM Outside Diameter; 40MM Width; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
4.843 Inch | 123 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

