https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFEUTVMMmhpTXk4eE1EYzNNRE13T0RVek1ESXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58YmYzYTI1YWU3NjZiYWIzNDZhYmVjZWIwNWEzMmE0YTBkYmIwMDA3MWU4ZDc5NGRiY2YyYjU5YzQ0MGM1N2MzNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFEUTVMMmhpTXk4eE1EYzNNRE13T0RVek1ESXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58YmYzYTI1YWU3NjZiYWIzNDZhYmVjZWIwNWEzMmE0YTBkYmIwMDA3MWU4ZDc5NGRiY2YyYjU5YzQ0MGM1N2MzNA
SKF
SKF
LNNU 4930/SPC3
SKF SKF
Description
LNNU 4930/SPC3 CYL RLR BRG
Cylindrical Roller Bearing; 150MM Bore; Straight; 168.5MM Outside Diameter; 60MM Width; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Part #
LNNU 4930/SPC3
BDI #
1304127
Details
1771.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/LNNU-4930-SPC3/p/1304127
Your Price
$ 1,771.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.08
EAN
7316570352436
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
4.586
Long Description
Cylindrical Roller Bearing; 150MM Bore; Straight; 168.5MM Outside Diameter; 60MM Width; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
6.634 Inch | 168.5 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

